This item is Discontinued.

Mobilespec USB Car Charger, 2 Output Connectors MBS01177

USB Car Charger, 2 Output Connectors (Discontinued)

  • Mfr # MBS01177
  • Zoro # G9716400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01177
Zoro #
G9716400
UPC #
092533036458
Country of Origin
China

Dimensions

Overall Depth
2.56 in
Overall Height
1.3 in
Overall Width
1.3 in

Details

Item
USB Car Charger
Max. Operating Temp.
95 Degrees F
Number of Output Connectors
2
Output Voltage
5.0V DC
Power Requirement
12V DC
Output Connection Type
(1) USB 2.0 Type A Female
Indicator
(1) LED Power On
Color
Silver
Max. Output Current
4.8 A
For Use With
USB Powered Devices
Min. Operating Temp.
32 Degrees F
Standards
CE, FCC, RoHS

Description

USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 2, Color Silver, Max. Output Current 4.8 A, Output Voltage 5.0V DC, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 1.3 in, Overall Width 1.3 in, Overall Depth 2.56 in, Indicator (1) LED Power On, Standards CE, FCC, RoHS, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.