This item is Discontinued.

Mobilespec USB Car Charger, 2 Output Connectors MBS01305

USB Car Charger, 2 Output Connectors (Discontinued)

  • Mfr # MBS01305
  • Zoro # G9716294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS01305
Zoro #
G9716294
UPC #
092533038599
Country of Origin
China

Dimensions

Overall Height
1.3 in
Overall Depth
2.56 in
Overall Width
1.3 in

Details

Item
USB Car Charger
Power Requirement
12V DC
Output Voltage
5.0V DC
Standards
CE, FCC, RoHS
Min. Operating Temp.
32 Degrees F
Indicator
(1) LED Power On
Number of Output Connectors
2
Output Connection Type
(1) USB 2.0 Type A Female
Color
Gray
For Use With
USB Powered Devices
Max. Output Current
2.4 A
Max. Operating Temp.
95 Degrees F

Description

USB Car Charger, Power Requirement 12V DC, Number of Output Connectors 2, Color Gray, Max. Output Current 2.4 A, Output Voltage 5.0V DC, Output Connection Type (1) USB 2.0 Type A Female, For Use With USB Powered Devices, Overall Height 1.3 in, Overall Width 1.3 in, Overall Depth 2.56 in, Indicator (1) LED Power On, Standards CE, FCC, RoHS, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.