This item is Discontinued.

Mobilespec Wireless Earbuds, Plastic, 110VAC, Black MBS11301

Wireless Earbuds, Plastic, 110VAC, Black (Discontinued)

  • Mfr # MBS11301
  • Zoro # G8714019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS11301
Zoro #
G8714019
UPC #
092533039855
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Color
Black
Material
Plastic
Item
Wireless Earbuds
Voltage
110V AC
For Use With
Cell Phone, Mobile Devices, Tablets
Type
Bluetooth
Connectivity
Wireless
Compatible with Manufacturer Model Number
Cell Phone, Mobile Devices, Tablets
Product Type
Earphones
Ear Type
In-Ear
Microphone
Yes
Noise Cancelling
No
Compatible Manufacturer Part Number
Cell Phone, Mobile Devices, Tablets
Compatible Manufacturer Model Number
Cell Phone, Mobile Devices, Tablets
For Use With Mfr. Model Number
Cell Phone, Mobile Devices, Tablets
Compatible with Manufacturer Model No.
Cell Phone, Mobile Devices, Tablets
Compatible with Mfr. Model No.
Cell Phone, Mobile Devices, Tablets
For Use with Mfr Model Number
Cell Phone, Mobile Devices, Tablets
Compatible Pump Manufacturer Part Number
Cell Phone, Mobile Devices, Tablets
Compatible Mfr. Model Number
Cell Phone, Mobile Devices, Tablets

Description

Wireless Earbuds, Microphone Yes, Color Black, Noise Cancelling No, Product Type Earphones, Connectivity Wireless, Ear Type In-Ear, Compatible Manufacturer Part Number Cell Phone, Mobile Devices, Tablets, Connector Type Not Applicable, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.