This item is Discontinued.

Mobotix IP Camera, 4MP HD Res. Type, Fixed Lens C25-D12-PW

IP Camera, 4MP HD Res. Type, Fixed Lens (Discontinued)

  • Mfr # C25-D12-PW
  • Zoro # G9189531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25-D12-PW
Zoro #
G9189531
UPC #
813076027631
Country of Origin
Unknown

Dimensions

IR Illuminator Wavelength
850nm
Diameter
4 1/8 in
Length
4 23/32 in
Focal Length
1.60mm
Width
4 23/32 in
Height
2 in

Details

Item
IP Camera
For Use With
Video Surveillance
HD Resolution
1080p
Includes
Mounting Screws
Camera Type
Color
Camera Design
Fisheye
Lens
Fixed
Power Required
Power Over Ethernet
Connector Type
RJ45
Line Resolution
5 MP
Min. Light Level
0.0 Lux
Power Consumption
4W
Features
Standalone, Video Sensor
Operating Temp. Range
-40 Degrees to 122 Degrees F
Mount
Ceiling
Scanning
Progressive
IP Rating
IP20
Indoor / Outdoor
Indoor
Power Supply
Not included
Pixels
2560 x 1920
Illumination
No
Camera Body Color
White
Luminance Factor
0.0 lux
Day/Night Capable
Day/Night
Standards
UL listed, Onvif

Description

IP Camera, Camera Design Fisheye, Features Standalone, Video Sensor, For Use With Video Surveillance, Includes Mounting Screws, IP Rating IP20, IR Illuminator Wavelength 850nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.