Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mobotron Mobotron MOB-SA102B 16 in. Laptop Mount Support - Black MOB-SA102B

Mobotron MOB-SA102B 16 in. Laptop Mount Support - Black (Discontinued)

  • Mfr # MOB-SA102B
  • Zoro # G504046594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOB-SA102B
Zoro #
G504046594
UPC #
610563212163
Country of Origin
China

Description

Features
  • Adds additional stability to laptop mounting system
  • The 23 millimeter adjustable arm with twist-locking grip makes adjustment quick and easy
  • The industrial aluminum arm can be extended from 15 inch to 24 inch to best fit all vehicle interior designs
  • Can be mounted to any hard surface by using 3m dual lock fastener
Specifications
  • Color: Black
  • Size: 16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.