Corner Cover, Black, Vinyl, PK540
- Mfr # VCCC9483BK-20-MPK
- Zoro # G616608345
product price:Â
$
343.99
/pk of 540, $0.64/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.06 in
Color
Black
Length - Maximum
2 in
Material
Vinyl
Fits Glass Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCCC9483BK-20-MPK
- Zoro #
- G616608345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.06 in
- Length - Maximum
- 2 in
- Fits Glass Thickness
- 1/4 in
- Length - Minimum
- 0.5 in
- Inside Width
- 0.25 in
Details
- Color
- Black
- Material
- Vinyl
- Item
- Corner Cover
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Corner Cover, Package Quantity 540
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.