Shop MOCAP
See all product information
Create Account
Corner Cover, Blue, Vinyl, PK37
- Mfr # VCCC9460BL-20-MCP
- Zoro # G316601882
product price:Â
$
67.69
/pk of 37, $1.83/ea
Key Features
Inside Width
0.375 in
Material
Vinyl
Length - Maximum
2.5 in
Color
Blue
Fits Glass Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCCC9460BL-20-MCP
- Zoro #
- G316601882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Width
- 0.375 in
- Length - Maximum
- 2.5 in
- Fits Glass Thickness
- 3/8 in
- Wall Thickness
- 0.075 in
- Length - Minimum
- 0.5 in
Details
- Item
- Corner Cover
- Material
- Vinyl
- Color
- Blue
- Shell Material
- Vinyl
- Wire Color
- Blue
Description
Corner Cover, Package Quantity 37
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.