Corner Cover, Blue, Vinyl, PK378
- Mfr # VCCC9460BL-20-MPK
- Zoro # G316608355
product price:Â
$
321.99
/pk of 378, $0.85/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Fits Glass Thickness
3/8 in
Inside Width
0.375 in
Color
Blue
Length - Minimum
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCCC9460BL-20-MPK
- Zoro #
- G316608355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Glass Thickness
- 3/8 in
- Inside Width
- 0.375 in
- Length - Minimum
- 0.5 in
- Length - Maximum
- 2.5 in
- Wall Thickness
- 0.075 in
Details
- Material
- Vinyl
- Item
- Corner Cover
- Color
- Blue
- Shell Material
- Vinyl
- Wire Color
- Blue
Description
Corner Cover, Package Quantity 378
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.