Shop MOCAP
See all product information
Create Account
Corner Cover, Red, Vinyl, PK27
- Mfr # VCCC9459RD-20-MCP
- Zoro # G016608327
product price:Â
$
51.99
/pk of 27, $1.93/ea
Key Features
Length - Minimum
0.5 in
Inside Width
0.5 in
Wall Thickness
0.075 in
Length - Maximum
2.5 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCCC9459RD-20-MCP
- Zoro #
- G016608327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length - Minimum
- 0.5 in
- Inside Width
- 0.5 in
- Wall Thickness
- 0.075 in
- Length - Maximum
- 2.5 in
- Fits Glass Thickness
- 1/2 in
Details
- Item
- Corner Cover
- Material
- Vinyl
- Color
- Red
- Shell Material
- Vinyl
- Wire Color
- Red
Description
Corner Cover, Package Quantity 27
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.