Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T1.09/1.21RD1-MCP

  • Zoro # G715079213


product price: $0.24
/ea
Sold in multiples of 50 for $12.00

Key Features

Overall Diameter
1.41 in
Color
Red
Inside Length
0.75 in
Features
Dual Function Closure
Flanged End Inside Diameter
1.152 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.09/1.21RD1-MCP
Zoro #
G715079213
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.41 in
Inside Length
0.75 in
Flanged End Inside Diameter
1.152 in
Small Outside Diameter
1.09 in
Large Outside Diameter
1.215 in
Non-Flanged End Inside Diameter
1.031 in

Details

Item
Tapered Cap Plug
Color
Red
Features
Dual Function Closure
Material
LDPE
Includes Flange
Yes
Series
T
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.75 in, Flanged End Inside Diameter 1.152 in, Non-Flanged End Inside Diameter 1.031 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.