
Tapered Cap Plug Ldpe
Mfr # T1.31/1.46RD1-BOX
Zoro # G914922976
product price: $0.17
/eaSold in multiples of 1500 for $255.00
Key Features
Series
T
Flanged End Inside Diameter
1.402 in
Small Outside Diameter
1.312 in
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1.31/1.46RD1-BOX
Zoro #
G914922976
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
1.402 in
Small Outside Diameter
1.312 in
Overall Diameter
1.63 in
Large Outside Diameter
1.465 in
Non-Flanged End Inside Diameter
1.249 in
Inside Length
0.88 in
Details
Series
T
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Material
LDPE
Features
Dual Function Closure
Includes Flange
Yes
Item
Tapered Cap Plug
Description
Tapered Cap Plug, T Series, Inside Length 0.88 in, Flanged End Inside Diameter 1.402 in, Non-Flanged End Inside Diameter 1.249 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.