
Tapered Cap Plug Ldpe
Mfr # T.173/.240RD1-MCP
Zoro # G115079073
product price: $0.11
/eaSold in multiples of 100 for $11.00
Key Features
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Flanged End Inside Diameter
0.177 in
Inside Length
0.38 in
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.173/.240RD1-MCP
Zoro #
G115079073
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
0.177 in
Inside Length
0.38 in
Non-Flanged End Inside Diameter
0.111 in
Small Outside Diameter
0.173 in
Overall Diameter
0.38 in
Large Outside Diameter
0.24 in
Details
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Item
Tapered Cap Plug
Series
T
Color
Red
Material
LDPE
Includes Flange
Yes
Description
Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.177 in, Non-Flanged End Inside Diameter 0.111 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.