Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.236/.302RD1-BOX

  • Zoro # G914923010


product price: $0.06
/ea
Sold in multiples of 3000 for $180.00

Key Features

Series
T
Flanged End Inside Diameter
0.24 in
Large Outside Diameter
0.302 in
Material
LDPE
Inside Length
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.236/.302RD1-BOX
Zoro #
G914923010
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
0.24 in
Large Outside Diameter
0.302 in
Inside Length
0.38 in
Overall Diameter
0.44 in
Small Outside Diameter
0.236 in
Non-Flanged End Inside Diameter
0.174 in

Details

Series
T
Item
Tapered Cap Plug
Material
LDPE
Color
Red
Includes Flange
Yes
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.24 in, Non-Flanged End Inside Diameter 0.174 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.