
Tapered Cap Plug Ldpe
Mfr # T2.641/2.790RD1-BOX
Zoro # G214923048
product price: $0.48
/eaSold in multiples of 500 for $240.00
Key Features
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Overall Diameter
2.941 in
Small Outside Diameter
2.641 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2.641/2.790RD1-BOX
Zoro #
G214923048
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2.941 in
Small Outside Diameter
2.641 in
Non-Flanged End Inside Diameter
2.579 in
Large Outside Diameter
2.79 in
Flanged End Inside Diameter
2.728 in
Inside Length
0.752 in
Details
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Color
Red
Item
Tapered Cap Plug
Material
LDPE
Series
T
Description
Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 2.728 in, Non-Flanged End Inside Diameter 2.579 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.