Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T2.849/2.980RD1-BOX

  • Zoro # G814923042


product price: $0.53
/ea
Sold in multiples of 500 for $265.00

Key Features

Large Outside Diameter
2.98 in
Color
Red
Inside Length
0.752 in
Includes Flange
Yes
Non-Flanged End Inside Diameter
2.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2.849/2.980RD1-BOX
Zoro #
G814923042
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
2.98 in
Inside Length
0.752 in
Non-Flanged End Inside Diameter
2.787 in
Flanged End Inside Diameter
2.917 in
Overall Diameter
3.252 in
Small Outside Diameter
2.849 in

Details

Color
Red
Includes Flange
Yes
Item
Tapered Cap Plug
Material
LDPE
Series
T
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 2.917 in, Non-Flanged End Inside Diameter 2.787 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.