
Tapered Cap Plug Ldpe
Mfr # T2.975/3.103RD1-BOX
Zoro # G814923110
product price: $0.53
/eaSold in multiples of 500 for $265.00
Key Features
Features
Dual Function Closure
Non-Flanged End Inside Diameter
2.913 in
Inside Length
0.752 in
Includes Flange
Yes
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2.975/3.103RD1-BOX
Zoro #
G814923110
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
2.913 in
Inside Length
0.752 in
Large Outside Diameter
3.103 in
Flanged End Inside Diameter
3.039 in
Overall Diameter
3.339 in
Small Outside Diameter
2.975 in
Details
Features
Dual Function Closure
Item
Tapered Cap Plug
Includes Flange
Yes
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Color
Red
Description
Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 3.039 in, Non-Flanged End Inside Diameter 2.913 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.