
Tapered Cap Plug Ldpe
Mfr # T2.975/3.103RD1-MCP
Zoro # G215079195
product price: $1.15
/eaSold in multiples of 10 for $11.50
Key Features
Flanged End Inside Diameter
3.039 in
Non-Flanged End Inside Diameter
2.913 in
Inside Length
0.752 in
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2.975/3.103RD1-MCP
Zoro #
G215079195
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
3.039 in
Non-Flanged End Inside Diameter
2.913 in
Inside Length
0.752 in
Large Outside Diameter
3.103 in
Small Outside Diameter
2.975 in
Overall Diameter
3.339 in
Details
Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Includes Flange
Yes
Color
Red
Series
T
Material
LDPE
Description
Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 3.039 in, Non-Flanged End Inside Diameter 2.913 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.