Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T3.270/3.562RD1-BOX

  • Zoro # G814922960


product price: $0.73
/ea
Sold in multiples of 250 for $182.50

Key Features

Small Outside Diameter
3.27 in
Inside Length
1.13 in
Features
Dual Function Closure
Material
LDPE
Large Outside Diameter
3.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3.270/3.562RD1-BOX
Zoro #
G814922960
UPC #
-
Country of Origin
United States

Dimensions

Small Outside Diameter
3.27 in
Inside Length
1.13 in
Large Outside Diameter
3.562 in
Flanged End Inside Diameter
3.492 in
Overall Diameter
3.689 in
Non-Flanged End Inside Diameter
3.201 in

Details

Item
Tapered Cap Plug
Features
Dual Function Closure
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 1.13 in, Flanged End Inside Diameter 3.492 in, Non-Flanged End Inside Diameter 3.201 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.