Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T3.470/3.600RD1-BOX

  • Zoro # G314923122


product price: $0.84
/ea
Sold in multiples of 500 for $420.00

Key Features

Includes Flange
Yes
Material
LDPE
Non-Flanged End Inside Diameter
3.409 in
Color
Red
Overall Diameter
3.882 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3.470/3.600RD1-BOX
Zoro #
G314923122
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
3.409 in
Overall Diameter
3.882 in
Inside Length
0.752 in
Small Outside Diameter
3.47 in
Flanged End Inside Diameter
3.539 in
Large Outside Diameter
3.6 in

Details

Item
Tapered Cap Plug
Includes Flange
Yes
Material
LDPE
Color
Red
Series
T
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure

Description

Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 3.539 in, Non-Flanged End Inside Diameter 3.409 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.