
Tapered Cap Plug Ldpe
Mfr # T.361/.427RD1-MCP
Zoro # G615079023
product price: $0.13
/eaSold in multiples of 60 for $7.80
Key Features
Maximum Intermittent Temperature
175 Degrees F
Overall Diameter
0.56 in
Material
LDPE
Flanged End Inside Diameter
0.365 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T.361/.427RD1-MCP
Zoro #
G615079023
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.56 in
Flanged End Inside Diameter
0.365 in
Non-Flanged End Inside Diameter
0.298 in
Inside Length
0.38 in
Large Outside Diameter
0.427 in
Small Outside Diameter
0.361 in
Details
Maximum Intermittent Temperature
175 Degrees F
Material
LDPE
Item
Tapered Cap Plug
Includes Flange
Yes
Series
T
Color
Red
Features
Dual Function Closure
Description
Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.365 in, Non-Flanged End Inside Diameter 0.298 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.