Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.471/.547RD1-BOX

  • Zoro # G314923016


product price: $0.07
/ea
Sold in multiples of 2500 for $175.00

Key Features

Non-Flanged End Inside Diameter
0.409 in
Features
Dual Function Closure
Includes Flange
Yes
Large Outside Diameter
0.547 in
Overall Diameter
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.471/.547RD1-BOX
Zoro #
G314923016
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.409 in
Large Outside Diameter
0.547 in
Overall Diameter
0.69 in
Inside Length
0.44 in
Flanged End Inside Diameter
0.485 in
Small Outside Diameter
0.471 in

Details

Features
Dual Function Closure
Includes Flange
Yes
Material
LDPE
Item
Tapered Cap Plug
Series
T
Color
Red
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.44 in, Flanged End Inside Diameter 0.485 in, Non-Flanged End Inside Diameter 0.409 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.