Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T4.99/5.20RD1-BOX

  • Zoro # G814923165


product price: $1.49
/ea
Sold in multiples of 250 for $372.50

Key Features

Color
Red
Maximum Intermittent Temperature
175 Degrees F
Overall Diameter
5.63 in
Features
Dual Function Closure
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4.99/5.20RD1-BOX
Zoro #
G814923165
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5.63 in
Inside Length
1 in
Flanged End Inside Diameter
5.098 in
Small Outside Diameter
4.992 in
Large Outside Diameter
5.201 in
Non-Flanged End Inside Diameter
4.921 in

Details

Color
Red
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Material
LDPE
Item
Tapered Cap Plug
Includes Flange
Yes
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 1 in, Flanged End Inside Diameter 5.098 in, Non-Flanged End Inside Diameter 4.921 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.