
Tapered Cap Plug Ldpe
Mfr # T.532/.608RD1-BOX
Zoro # G114923025
product price: $0.07
/eaSold in multiples of 4500 for $315.00
Key Features
Small Outside Diameter
0.532 in
Large Outside Diameter
0.808 in
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.532/.608RD1-BOX
Zoro #
G114923025
UPC #
-
Country of Origin
United States
Dimensions
Small Outside Diameter
0.532 in
Large Outside Diameter
0.808 in
Inside Length
0.44 in
Flanged End Inside Diameter
0.545 in
Overall Diameter
0.75 in
Non-Flanged End Inside Diameter
0.468 in
Details
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Features
Dual Function Closure
Item
Tapered Cap Plug
Includes Flange
Yes
Series
T
Description
Tapered Cap Plug, T Series, Inside Length 0.44 in, Flanged End Inside Diameter 0.545 in, Non-Flanged End Inside Diameter 0.468 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.