Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.690/.788RD1-MCP

  • Zoro # G515079024


product price: $0.17
/ea
Sold in multiples of 50 for $8.50

Key Features

Series
T
Inside Length
0.56 in
Small Outside Diameter
0.69 in
Overall Diameter
0.94 in
Flanged End Inside Diameter
0.726 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.690/.788RD1-MCP
Zoro #
G515079024
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.56 in
Small Outside Diameter
0.69 in
Overall Diameter
0.94 in
Flanged End Inside Diameter
0.726 in
Large Outside Diameter
0.788 in
Non-Flanged End Inside Diameter
0.628 in

Details

Series
T
Color
Red
Includes Flange
Yes
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Material
LDPE

Description

Tapered Cap Plug, T Series, Inside Length 0.56 in, Flanged End Inside Diameter 0.726 in, Non-Flanged End Inside Diameter 0.628 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.