Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.725/.823RD1-BOX

  • Zoro # G314922972


product price: $0.09
/ea
Sold in multiples of 2000 for $180.00

Key Features

Overall Diameter
0.97 in
Series
T
Non-Flanged End Inside Diameter
0.663 in
Color
Red
Small Outside Diameter
0.725 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.725/.823RD1-BOX
Zoro #
G314922972
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.97 in
Non-Flanged End Inside Diameter
0.663 in
Small Outside Diameter
0.725 in
Inside Length
0.56 in
Large Outside Diameter
0.823 in
Flanged End Inside Diameter
0.761 in

Details

Series
T
Color
Red
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Includes Flange
Yes
Features
Dual Function Closure
Material
LDPE

Description

Tapered Cap Plug, T Series, Inside Length 0.56 in, Flanged End Inside Diameter 0.761 in, Non-Flanged End Inside Diameter 0.663 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.