Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.815/.930RD1-MCP

  • Zoro # G115079301


product price: $0.20
/ea
Sold in multiples of 100 for $20.00

Key Features

Material
LDPE
Small Outside Diameter
0.815 in
Large Outside Diameter
0.93 in
Flanged End Inside Diameter
0.868 in
Inside Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.815/.930RD1-MCP
Zoro #
G115079301
UPC #
-
Country of Origin
United States

Dimensions

Small Outside Diameter
0.815 in
Large Outside Diameter
0.93 in
Flanged End Inside Diameter
0.868 in
Inside Length
0.63 in
Non-Flanged End Inside Diameter
0.753 in
Overall Diameter
1.09 in

Details

Material
LDPE
Series
T
Color
Red
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Item
Tapered Cap Plug

Description

Tapered Cap Plug, T Series, Inside Length 0.63 in, Flanged End Inside Diameter 0.868 in, Non-Flanged End Inside Diameter 0.753 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.