
Tapered Cap Plug Ldpe
Mfr # T.866/.975RD1-MCP
Zoro # G615079214
product price: $0.20
/eaSold in multiples of 100 for $20.00
Key Features
Series
T
Flanged End Inside Diameter
0.912 in
Features
Dual Function Closure
Non-Flanged End Inside Diameter
0.803 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.866/.975RD1-MCP
Zoro #
G615079214
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
0.912 in
Non-Flanged End Inside Diameter
0.803 in
Inside Length
0.63 in
Small Outside Diameter
0.866 in
Overall Diameter
1.13 in
Large Outside Diameter
0.975 in
Details
Series
T
Features
Dual Function Closure
Item
Tapered Cap Plug
Includes Flange
Yes
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Description
Tapered Cap Plug, T Series, Inside Length 0.63 in, Flanged End Inside Diameter 0.912 in, Non-Flanged End Inside Diameter 0.803 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.