
Tapered Cap Plug Ldpe
Mfr # T.995/1.14RD1-MCP
Zoro # G515079215
product price: $0.24
/eaKey Features
Material
LDPE
Overall Diameter
1.31 in
Series
T
Inside Length
0.75 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.995/1.14RD1-MCP
Zoro #
G515079215
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.31 in
Inside Length
0.75 in
Non-Flanged End Inside Diameter
0.933 in
Small Outside Diameter
0.995 in
Large Outside Diameter
1.145 in
Flanged End Inside Diameter
1.083 in
Details
Material
LDPE
Series
T
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Color
Red
Features
Dual Function Closure
Description
Tapered Cap Plug, T Series, Inside Length 0.75 in, Flanged End Inside Diameter 1.083 in, Non-Flanged End Inside Diameter 0.933 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.