Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Aerosol Sealer, 12oz., Gloss, 2PK

  • Mfr # 1470

  • Zoro # G916254815


product price: $29.69
/pk 2, $14.85/ea

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470
Zoro #
G916254815
UPC #
194629147816
Country of Origin
United States

Details

Color
Clear

Description

Preserve your hard work with the Mod Podge Gloss Clear Acrylic Sealer. Ensure all your arts and crafts stand up to the test of time with a layer of this innovative sealer. This crystal clear, quick-drying formula will not run, drip, or yellow. Protect everything from paint to wood to stain with this easy-to-use decoupage spray. Equip your craft closet with this iconic brand of clear acrylic sealer for a sleek finish every time. Seal your acrylic paint projects, your home decor pieces, and your decoupage paper creations with this versatile sealant. Add Mod Podge Gloss Clear Acrylic Sealer to your art supplies for durable protection and shine to all your DIY projects. Sold as a pack of 2.


  • CONVENIENT SIZE - This 12 oz glossy acrylic sealer is a must-have in your art supplies
  • GLOSSY, CRYSTAL CLEAR FINISH - When dry, this easy-to-use formula dries to a glossy, clear finish that will make your arts and crafts stand the test of time
  • USE ON MULTIPLE SURFACES - This easy to use spray sealer works great on wood, metal, canvas, terra cotta and so much more
  • EASY CLEAN UP - Wipe spray nozzle with soap and water between uses to keep nozzle from clogging
  • TRUSTED BRAND - For over 55 years Mod Podge has been America's favorite glue, sealer, and finish. Mod Podge Glossy Acrylic Sealer is proudly made in the USA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.