Zoro Homepage

Silicone Resin Mold, Hearts, 3-Piece Set, 3PK

  • Mfr # 27578

  • Zoro # G416254834


product price: $38.35
/pk 3, $12.78/ea

Key Features

Color
Clear
Includes
9 Silicone Molds
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27578
Zoro #
G416254834
UPC #
194629147847
Country of Origin
China

Details

Item
Silicone Rubber
Color
Clear
Includes
9 Silicone Molds
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

The Mod Podge Silicone Resin Heart Mold Set allows you to create custom resin pieces with ease. Each resin mold is made of durable, shiny polished silicone for a super smooth and glossy finish to your resin projects. Pair these versatile epoxy resin molds with the Mod Podge Resin 2-Part Resin system along with glitter, alcohol inks, and other embellishments to create one-of-a-kind resin pieces. With these silicone molds, you can create coasters, trinket dishes, garland, and so much more. When crafting with these silicone molds, once your project is dry, your piece will easily release from your resin mold, leaving no residue. Add the Mod Podge Silicone Resin Heart Mold Set to your resin supplies and accessories. Each set includes 3 different heart shapes each measuring 1.75 x 2, 2.625 x 3, 3.5 x 4. Sold as 3 sets for a total of 9-molds.


  • VERSATILE SIZES & SHAPES - These unique resin silicone molds are great for any resin craft project. Sold as 3 sets for a total of 9 molds, each set includes 3 different heart shapes each measuring 1.75" x 2", 2.625" x 3", 3.5" x 4"
  • SILICONE MATERIAL - Each mold in this set is made of a durable, shiny polished silicone material and will allow your piece to easily release, leaving no residue and a smooth, glossy finish
  • CUSTOM PIECES - Create everything from colorful coasters to unique trinket dishes to garland and so much more with this set of heart silicone molds for resin
  • EASY CLEAN UP - After each resin project, your piece will come out cleanly from your mold. Simply wash with soap and water before and after each use. Allow your silicone mold to dry completely before use.
  • TRUSTED BRAND - The Mod Podge Resin Silicone Molds are a part of the classic Mod Podge family of brands - providing artists and crafters the perfect products for every crafting need!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.