Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82122-80
Zoro #
G9511485
UPC #
-
Country of Origin
United States
Dimensions
Length
8"
Thickness
1/2"
Width
2"
Overall Thickness
1/2 in
Overall Length
8 in
Overall Width
2 in
Details
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
80
Series
UA2BHWR80H
Item
Dressing Stick
Description
Dressing Stick, Abrasive Material Aluminum Oxide, Grit 80, Overall Length 8 in, Overall Thickness 1/2 in, Overall Width 2 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.