Dressing Stick, SC, Medium, 4-1/4inLx3/4inW (Discontinued)
- Mfr # 92018
- Zoro # G9506357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92018
Zoro #
G9506357
UPC #
-
Country of Origin
United States
Dimensions
Length
4-1/4"
Thickness
3/16"
Width
3/4"
Overall Thickness
3/16 in
Overall Width
3/4 in
Overall Length
4 1/4 in
Details
Abrasive Material
Silicon Carbide
Grade
Medium
Grit
150
Series
92018
Item
Dressing Stick
Description
Dressing Stick, Abrasive Material Silicon Carbide, Grit 150, Overall Length 4 1/4 in, Overall Thickness 3/16 in, Overall Width 3/4 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.