Mounted Point, 5/8 in. D, AO, 60 Grit (Discontinued)
- Mfr # 0908-C375
- Zoro # G9506436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0908-C375
Zoro #
G9506436
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5/8 in
Thickness
5/8 in
Abrasive Shank Size
1/8 in
Spindle Dia.
1/8 in
Details
Item
Mounted Point
Shape
B41
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Max. RPM
33,750
Series
RVR
Abrasive Shank Type
1/8"
Packaged In
Envelope
Description
Mounted Point, Abrasive Material Aluminum Oxide, Grit 60, Shape B41, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.