
Modern Flames LPM-4416 44 in. Landscape Pro Multi-Sided Built-in Firplace with 11.5 x 44 x 16 in. Viewing Display (Discontinued)
- Mfr # LPM-4416
- Zoro # G704066569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LPM-4416
Zoro #
G704066569
UPC #
691023095250
Country of Origin
China
Description
The Landscape Pro Multi is the most versatile & customizable electric fireplace in Modern Flames extensive line up of industry changing electric fireplaces. The Landscape Pro Multi features 12 different installation options, 4 different sizes independent or sync flame, up lighting and down lighting, 5,000 - 10,000 BTU heater & elegant driftwood logs as the standard media.
Features- 44 in. Landscape Pro Multi-Sided Built-In Firplace with 11.5 x 44 x 16 in. Viewing Display
- LightingRandom, Beautiful Flame Image
- High Intensity RGB Flame Colors
- RGB Ember Bed Colors
- RGB Downlighting Colors
- Individually Controlled Or Synchronized
- Full Color Spectrum In Each Light Feature
- Active Ember Bed
- Size: 44 in.
- Viewing Display Dimension: 11.5 x 44 x 16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.