
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-W1815-60L
Zoro #
G205928670
UPC #
790576580470
Country of Origin
China
Dimensions
Width
60 in
Height
17.75 in
Length
60 in
Details
Number of Blades
12
Voltage
120 V
Includes
Mounting Hardware
Item
Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Oil Rubbed Bronze/Dark Walnut with 3000K LED Light Kit and Wall Control
Finish
Oil Rubbed Bronze
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Features
Color
Oil Rubbed Bronze/Dark Walnut
RPM
6
Material
Aluminum
LED Color Temp
3000K
Description
Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Oil Rubbed Bronze/Dark Walnut with 3000K LED Light Kit and Wall Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.