Zoro Homepage

3 Blades, 120 V, 44 in W

  • Mfr # FH-W2203-44L

  • Zoro # G705928385


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
44 in
Includes
Mounting Hardware
Height
13.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W2203-44L
Zoro #
G705928385
UPC #
790576957838
Country of Origin
United States

Dimensions

Width
44 in
Height
13.98 in
Length
44 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Corona Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Satin Brass White 3500K LED Light Kit and Remote Control
Material
Aluminum
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Finish
Soft Brass
RPM
6
Features
Color
Soft Brass/Matte White
LED Color Temp
3500K

Description

Corona Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Satin Brass White 3500K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.