
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH-W2003-52L
Zoro #
G505928639
UPC #
790576809687
Country of Origin
United States
Dimensions
Width
52 in
Height
11.94 in
Length
52 in
Details
Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Slim Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 52in Matte White with 2700K LED Light Kit and Remote Control
RPM
6
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Features
Finish
Matte White
Color
Matte White
Material
Aluminum
LED Color Temp
2700K
Description
Slim Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 52in Matte White with 2700K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.