Zoro Homepage

3 Blades, 120 V, 52 in W

  • Mfr # FH-W2004-52L

  • Zoro # G905928949


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
RPM
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W2004-52L
Zoro #
G905928949
UPC #
790576792200
Country of Origin
Taiwan, Province of China

Dimensions

Width
52 in
Length
52 in
Height
10.31 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Tip Top Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 52in Matte Black with 3000K LED Light Kit and Remote Control
RPM
6
Finish
Matte Black
Material
Aluminum
Color
Matte Black
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Features
LED Color Temp
3000K

Description

Tip Top Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 52in Matte Black with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.