Zoro Homepage

3 Blades, 120 V, 52 in W

  • Mfr # FH-W2203-52L

  • Zoro # G905928680


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W2203-52L
Zoro #
G905928680
UPC #
790576957852
Country of Origin
United States

Dimensions

Width
52 in
Height
13.98 in
Length
52 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Corona Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 52in Brushed Nickel Black 3500K LED Light Kit and Remote Control
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Material
Aluminum
Finish
Brushed Nickel
Color
Brushed Nickel/Matte Black
RPM
6
Features
LED Color Temp
3500K

Description

Corona Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 52in Brushed Nickel Black 3500K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.