
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-W1803-52L
Zoro #
G905928826
UPC #
790576695907
Country of Origin
United States
Dimensions
Width
52 in
Height
15 in
Length
52 in
Details
Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Axis Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Titanium with 3500K LED Light Kit and Remote Control
Color
Titanium
Finish
Titanium
Features
Material
Aluminum
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6
LED Color Temp
3500K
Description
Axis Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Titanium with 3500K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.