Zoro Homepage

3 Blades, 120 V, 52 in W

  • Mfr # FR-W1819-52L

  • Zoro # G605928096


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
RPM
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1819-52L
Zoro #
G605928096
UPC #
790576820385
Country of Origin
United States

Dimensions

Width
52 in
Length
52 in
Height
14.75 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Mykonos Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Oil Rubbed Bronze Barn Wood with 3500K LED Light Kit and Remote Control
RPM
6
Features
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Material
Aluminum
Color
Oil Rubbed Bronze/Barn Wood
Finish
Oil Rubbed Bronze
LED Color Temp
3500K

Description

Mykonos Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Oil Rubbed Bronze Barn Wood with 3500K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.