Zoro Homepage

3 Blades, 120 V, 52 in W

  • Mfr # FR-W1910-52

  • Zoro # G305928297


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Height
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1910-52
Zoro #
G305928297
UPC #
790576686752
Country of Origin
China

Dimensions

Width
52 in
Height
12.75 in
Length
52 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Roboto Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Brushed Aluminum with Remote Control and Remote Control
RPM
6
Color
Brushed Aluminum
Finish
Brushed Aluminum
Features
Standards
ADA, Energy Star, Title 20, ETL, cETL, UL, cUL, CSA CAN
Material
Aluminum

Description

Roboto Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Brushed Aluminum with Remote Control and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.