Zoro Homepage

3 Blades, 120 V, 54 in W

  • Mfr # FH-W1811-54

  • Zoro # G905928642


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W1811-54
Zoro #
G905928642
UPC #
790576573762
Country of Origin
Taiwan, Province of China

Dimensions

Width
54 in
Height
10 in
Length
54 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Aviator Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 54in Matte Black with Remote Control (Light Kit Sold Separately)
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Color
Matte Black
Finish
Matte Black
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Integrated LED luminaire (sold separately, part # F-1811-LED) powered by WAC Lighting, features smooth and continuous brightness control; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Flush mount ceiling fans are perfect for 7-10ft ceiling heights;Bluetooth Remote Control (included) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
RPM
6
Material
Aluminum

Description

Aviator Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 54in Matte Black with Remote Control (Light Kit Sold Separately)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.