
3 Blades, 120 V, 54 in W
Mfr # FH-W2202-54L
Zoro # G305928884
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
3
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Height
11.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH-W2202-54L
Zoro #
G305928884
UPC #
790576944579
Country of Origin
China
Dimensions
Width
54 in
Height
11.3 in
Length
54 in
Details
Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Skylark 3-Blade Smart Flush Mount Ceiling Fan 54in Satin Brass Black 3000K LED Light Kit and Remote Control
Finish
Soft Brass
Material
Aluminum
Fan Blade Finish
Soft Brass
Features
Color
Soft Brass/Matte Black
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6
LED Color Temp
3000K
Description
Skylark 3-Blade Smart Flush Mount Ceiling Fan 54in Satin Brass Black 3000K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.