Zoro Homepage

3 Blades, 120 V, 60 in W

  • Mfr # FR-W1814-60L

  • Zoro # G005928573


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
60 in
Includes
Mounting Hardware
Color
Matte Black/Distressed Koa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1814-60L
Zoro #
G005928573
UPC #
790576580456
Country of Origin
Taiwan, Province of China

Dimensions

Width
60 in
Length
60 in
Height
13.25 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Woody Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte Black Distressed Koa with 3000K LED Light Kit and Remote Control
Color
Matte Black/Distressed Koa
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6
Finish
Matte Black
Material
Aluminum
Features
LED Color Temp
3000K

Description

Woody Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Matte Black Distressed Koa with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.