
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-W1806-56L
Zoro #
G805928629
UPC #
790576580333
Country of Origin
China
Dimensions
Width
56 in
Length
56 in
Height
13.75 in
Details
Number of Blades
4
Voltage
120 V
Includes
Mounting Hardware
Item
Cervantes Indoor and Outdoor 4-Blade Smart Ceiling Fan 56in Graphite Weathered Gray with 3000K LED Light Kit and Remote Control
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Finish
Graphite
Material
Aluminum
RPM
6
Features
Color
Graphite/Weathered Gray
LED Color Temp
3000K
Description
Cervantes Indoor and Outdoor 4-Blade Smart Ceiling Fan 56in Graphite Weathered Gray with 3000K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.