Zoro Homepage

5 Blades, 120 V, 38 in W

  • Mfr # FH-W1802-38L

  • Zoro # G005928917


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
38 in
Includes
Mounting Hardware
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W1802-38L
Zoro #
G005928917
UPC #
790576696607
Country of Origin
United States

Dimensions

Width
38 in
Length
38 in
Height
11 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Vox Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 38in Bronze with 2700K LED Light Kit and Remote Control
Color
Bronze
RPM
6
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Material
Aluminum
Features
Finish
Bronze
LED Color Temp
2700K

Description

Vox Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 38in Bronze with 2700K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.