Zoro Homepage

5 Blades, 120 V, 52 in W

  • Mfr # FR-W1801-52L

  • Zoro # G605928676


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1801-52L
Zoro #
G605928676
UPC #
790576573328
Country of Origin
China

Dimensions

Width
52 in
Height
14 in
Length
52 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Wynd Indoor and Outdoor 5-Blade Smart Ceiling Fan 52in Bronze with 3000K LED Light Kit and Remote Control
Material
Aluminum
Features
Finish
Bronze
Color
Bronze
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6
LED Color Temp
3000K

Description

Wynd Indoor and Outdoor 5-Blade Smart Ceiling Fan 52in Bronze with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.