Zoro Homepage

5 Blades, 120 V, 54 in W

  • Mfr # FH-W1811-5-54

  • Zoro # G705928651


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W1811-5-54
Zoro #
G705928651
UPC #
790576810652
Country of Origin
Taiwan, Province of China

Dimensions

Width
54 in
Length
54 in
Height
10 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Aviator Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 54in Matte Black Distressed Koa with Remote Control (Light Kit Sold Separately)
Color
Matte Black/Distressed Koa
RPM
6
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs; New: Bluetooth compatible for improved range and an unlimited amount of fans can be controlled with remote or wall control within range;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Integrated LED luminaire (sold separately, part # F-1811-5-LED) powered by WAC Lighting, features smooth and continuous brightness control; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Flush mount ceiling fans are perfect for 7-10ft ceiling heights;Bluetooth Remote Control (included) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
Material
Aluminum
Finish
Matte Black
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN

Description

Aviator Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 54in Matte Black Distressed Koa with Remote Control (Light Kit Sold Separately)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.