
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-W2008-60L
Zoro #
G805928766
UPC #
790576820699
Country of Origin
China
Dimensions
Width
60 in
Height
13.5 in
Length
60 in
Details
Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Mykonos Indoor and Outdoor 5-Blade Smart Ceiling Fan 60in Graphite Weathered Wood with 3000K LED Light Kit and Remote Control
RPM
6
Color
Graphite/Weathered Wood
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Features
Material
Aluminum
Finish
Graphite
LED Color Temp
3000K
Description
Mykonos Indoor and Outdoor 5-Blade Smart Ceiling Fan 60in Graphite Weathered Wood with 3000K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.